Motion
64010101
Micra® Multi-tool - Blade Length: 1.6 in, Closed Length: 2-1/2 in, Number of Features: 10
Mi Item #04200373
MFR #64010101
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micra® Multi-tool - Blade Length: 1.6 in, Closed Length: 2-1/2 in, Number of Features: 10
Mi Item #04200373
MFR #64010101

Mfr description
64010101 SILVER MICRA MULTI-TOOL
  • 12.0 cm)
  • Nail Cleaner
  • Tweezers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    1.6 in
  • Closed Length
    2-1/2 in

Details

  • Blade Material
    420 HC
  • Locking Tool
    Locking
  • Number of Features
    10
  • Style
    Pocket Knife
  • Tool Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)