Motion
830159
Surge® Multi-tool - Blade Length: 3.1 in, Closed Length: 4-1/2 in, Number of Features: 17
Mi Item #04200377
MFR #830159
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Surge® Multi-tool - Blade Length: 3.1 in, Closed Length: 4-1/2 in, Number of Features: 17
Mi Item #04200377
MFR #830159

Mfr description
830159 SURGE MULTI-TOOL W/NY SHEATH
  • 19 cm)
  • Can Opener
  • Bottle Opener
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    3.1 in
  • Closed Length
    4-1/2 in

Details

  • Blade Material
    420 HC
  • Handle Material
    Stainless Steel
  • Locking Tool
    Locking
  • Number of Features
    17
  • Style
    Needle Nose
  • Tool Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)