Motion
830948
Skeletool® Multi-tool - Blade Length: 2.6 in, Closed Length: 4 in, Number of Features: 7
Mi Item #04200381
MFR #830948
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Skeletool® Multi-tool - Blade Length: 2.6 in, Closed Length: 4 in, Number of Features: 7
Mi Item #04200381
MFR #830948

Mfr description
830948 SKELETOOL W/NYLON SHEATH
  • Needlenose Pliers
  • Regular Pliers
  • Hard-wire Cutters
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    2.6 in
  • Closed Length
    4 in

Details

  • Blade Material
    420 HC
  • Handle Material
    Stainless Steel
  • Locking Tool
    Locking
  • Number of Features
    7
  • Style
    Needle Nose
  • Tool Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)