Motion
HGCFB150NST
HGCFB150NST
Mi Item #04200566
MFR #HGCFB150NST
Price$88.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HGCFB150NST
Mi Item #04200566
MFR #HGCFB150NST

Mfr description
HGCFB150NST
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$88.33/each

Specifications

Dimensions

  • Overall Diameter
    1-1/2 in

Details

  • Body Material
    Polycarbonate
  • Bumper On Nozzle
    Bumper
  • Color
    Red
  • Flow Rate
    150 gpm
  • Pistol Grip On Nozzle
    No Pistol Grip
  • Shut Off Flow Adjustment Type
    Twist
  • Standards Met
    ULC
  • Stream Type
    Fog, Straight
  • Thread Type
    NH
  • Working Pressure
    100 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)