Motion
ZPT06UNJ10-B5-A8

SMC CORP OF AMERICA
ZPT06UNJ10-B5-A8

ZP VACUUM PAD, ZP, ZP2, ZP3 with 6 mm Pad Diameter
MI ITEM #04200568
MFR #ZPT06UNJ10-B5-A8
List Price$27.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZPT06UNJ10-B5-A8

ZP VACUUM PAD, ZP, ZP2, ZP3 with 6 mm Pad Diameter
MI ITEM #04200568
MFR #ZPT06UNJ10-B5-A8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$27.94/each for your price

Overview

Mfr description
ZPT06UNJ10-B5-A8 VACUUM PAD, WITH BUFFER
  • Vertical vacuum entry
  • With rotating or non-rotating buffer
  • Pad diameters from 2mm to 50mm
  • Flat, ribbed, deep, and bellows pad styles
  • Four different materials available

Specifications

  • Cup Type
    Flat
  • Cup Material
    Nitrile
  • Cup Outside Diameter
  • Vacuum Entry Type
    Threaded
  • Buffer Type
    Rigid
  • Buffer Rotation
    Rotating
  • Stroke
    10 mm
  • Entry Orientation
    Vertical
  • Cup Height
    0.8 mm
  • Fluid Comp
    Air
  • Overall Height
    79 mm
  • Operating Temperature Range
    0 to +120 °C
  • Pad Diameter
    6 mm
  • Pad Material
    NBR
  • Pad Type
    Flat Style
  • Overall Weight
    30 g
  • Weight
    30 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text