Motion
08753
Wheel Brush - 2 in Diam, 1/2 to 3/8 in Arbor Dia, 3/8 in Width, 20000 RPM
MI ITEM #04200856
MFR #08753
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 2 in Diam, 1/2 to 3/8 in Arbor Dia, 3/8 in Width, 20000 RPM
MI ITEM #04200856
MFR #08753

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
08753 2" DIA BRUSH

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.014 in
  • Trim Length
    1/2 in
  • Diameter
    2 in
  • Face Width
    3/8 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    1/2 to 3/8 in
  • Max Rpm
    20000 rpm
  • Specification
    ANSI B165.1
  • UPC_NO
    821578087534
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text