Specifications
Dimensions
- Bore Diameter0.3750 in
- Outside Diameter0.8750 in
- Overall Width0.2188 in
Details
- Bore TypeStraight
- Closure TypeDouble Sealed
- Description99R6-.2188 BRG (39862)
- Long DescriptionThe 99R6-.2188 Radial/Deep Groove Ball Bearing features 0.3750 in bore diameter, straight bore, double sealed closure, 0.8750 in outside diameter, and 0.2188 in width.
- Manufacturer Catalog Number99R6-.2188
- Product TypeRadial & Deep Groove Ball Bearings
- Row Type Fill SlotSingle Row Non-Fill Slot
- Snap Ring IncludedWithout Snap Ring
- UPC_NO8865590398621
Overview
Mfr description
99R6-2188 BRG (39862)