Motion
NH1600D250B0650

DANFOSS AEROQUIP LLC
NH1600D250B0650

Eaton Aeroquip Flexmaster Complete Assembly -
MI ITEM #04201737
MFR #NH1600D250B0650
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
NH1600D250B0650

Eaton Aeroquip Flexmaster Complete Assembly -
MI ITEM #04201737
MFR #NH1600D250B0650

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NH1600D250B0650
  • Pipe vibration and noise can be drastically reduced with Flexmaster joints.
  • The Flexmaster joint design eliminates flanged bolt holes and pipe threads that require careful alignment.
  • No threading, flanging, welding, grooving or other special end preparation of tube or pipe is required. Use pipe after it is cut to appropriate lengths.

Specifications

  • Adapter Type
    Tube and Pipe Joints
  • Min Operating Temperature
    -20 °F
  • Max Operating Temperature
    275 °F
  • Weight
    5.28 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text