Motion
16J16
Insulated Foam Cup - Styrofoam, White, 16 oz
Mi Item #04201793
MFR #16J16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Insulated Foam Cup - Styrofoam, White, 16 oz
Mi Item #04201793
MFR #16J16

Mfr description
16J16 DART J DRINK CUP 16OZ INSUL WHTE
  • Helps maintain beverage temperature, quality and taste
  • Reduced heat transfer - no need for double-cupping or sleeve
  • Use for hot or cold beverages
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cup Size
    16 oz

Details

  • Color
    White
  • Includes Handle
    No Handle
  • Material
    Styrofoam
  • Package Quantity
    1000
  • Product Type
    Disposable Cups
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)