Motion
20J16
Insulated Foam Cup - Styrofoam, White, 20 oz
MI ITEM #04201796
MFR #20J16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Insulated Foam Cup - Styrofoam, White, 20 oz
MI ITEM #04201796
MFR #20J16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cup Size
    20 oz

Details

  • Color
    White
  • Includes Handle
    No Handle
  • Material
    Styrofoam
  • Package Quantity
    500
  • Product Type
    Disposable Cups

Overview

Mfr description
20J16 DART J DRINK CUP 20OZ INSUL WHT
  • Helps maintain beverage temperature, quality and taste
  • Reduced heat transfer - no need for double-cupping or sleeve
  • Use for hot or cold beverages
  • No seams to leak

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought