Motion
8J8
Insulated Foam Cup - Styrofoam, White, 8 oz
Mi Item #04201804
MFR #8J8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Insulated Foam Cup - Styrofoam, White, 8 oz
Mi Item #04201804
MFR #8J8

Mfr description
8J8 DART J DRINK CUP 8OZ INSULATED WHITE
  • Helps maintain beverage temperature, quality and taste
  • Reduced heat transfer - no need for double-cupping or sleeve
  • Use for hot or cold beverages
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cup Size
    8 oz

Details

  • Color
    White
  • Includes Handle
    No Handle
  • Material
    Styrofoam
  • Package Quantity
    1000
  • Product Type
    Disposable Cups
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)