Motion
Z4833RN
Disposable Liner or Bag - 16 gal, 6 µm, Natural, 24 in Wide, 33 in Long, 50 Per Carton
MI ITEM #04201821
MFR #Z4833RN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Liner or Bag - 16 gal, 6 µm, Natural, 24 in Wide, 33 in Long, 50 Per Carton
MI ITEM #04201821
MFR #Z4833RN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
Z4833RN HERITAGE CAN LNR 24X33 12-16GAL

Specifications

  • Bag Capacity
    16 gal (US)
  • Thickness
    6 µm
  • Color
    Natural
  • Material
    High Density Polyethylene
  • Width Of The Bag Liner
    24 in
  • Length Of The Bag Liner
    33 in
  • Application
    Garbage Collection
  • Package Quantity
    50
  • Dispensing Type
    Coreless Rolled
  • Bag Bottom Configuration
    Star
  • Recycled Content
    Contains Recycled Content

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text