Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Liner or Bag - 60 gal, 16 µm, Natural, 38 in Wide, 60 in Long, 25 Per Carton
MI ITEM #04201822
MFR #Z7660VN

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
Z7660VN HERITAGE CAN LNR 60GAL 16MIC NAT

Specifications

  • Bag Capacity
    60 gal (US)
  • Thickness
    16 µm
  • Color
    Natural
  • Material
    High Density Polyethylene
  • Width Of The Bag Liner
    38 in
  • Length Of The Bag Liner
    60 in
  • Application
    Garbage Collection
  • Package Quantity
    25
  • Dispensing Type
    Folded
  • Bag Bottom Configuration
    Flat
  • Recycled Content
    Contains Recycled Content

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text