Motion
Z7660VN R01
Disposable Liner or Bag - 60 gal, 16 µm, Natural, 38 in Wide, 60 in Long, 25 Per Carton
MI ITEM #04201823
MFR #Z7660VN R01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Liner or Bag - 60 gal, 16 µm, Natural, 38 in Wide, 60 in Long, 25 Per Carton
MI ITEM #04201823
MFR #Z7660VN R01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
Z7660VN R01 HERITAGE CAN LNR 60GAL 16MIC

Specifications

  • Bag Capacity
    60 gal (US)
  • Thickness
    16 µm
  • Color
    Natural
  • Material
    High Density Polyethylene
  • Width Of The Bag Liner
    38 in
  • Length Of The Bag Liner
    60 in
  • Application
    Garbage Collection
  • Package Quantity
    25
  • Dispensing Type
    Coreless Rolled
  • Bag Bottom Configuration
    Star
  • Recycled Content
    Contains Recycled Content

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought