Motion
5032WG
Spray Bottle - High Density Polyethylene Material
Mi Item #04201844
MFR #5032WG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spray Bottle - High Density Polyethylene Material
Mi Item #04201844
MFR #5032WG

Mfr description
5032WG BOTTLE 32 OZ GRADUATIONS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    10 in

Details

  • Additional Details
    Enhanced Spray-Grip Texture
  • Bottle Configuration
    Bottle
  • Material
    High Density Polyethylene

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)