Motion
80774 PREMASKING TAPE SCPM-44X 12"X100YD

3M
80774 PREMASKING TAPE SCPM-44X 12"X100YD

3M™ Premasking Tape SCPM-44X, 12 in x 100 yd, 4 Rolls/Carton
MI ITEM #04201980
MFR #80774 PREMASKING TAPE SCPM-44X 12"X100YD
List Price$800.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
80774 PREMASKING TAPE SCPM-44X 12"X100YD

3M™ Premasking Tape SCPM-44X, 12 in x 100 yd, 4 Rolls/Carton
MI ITEM #04201980
MFR #80774 PREMASKING TAPE SCPM-44X 12"X100YD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$800.29/each for your price

Overview

Mfr description
80774 PREMASKING TAPE SCPM-44X 12"X100YD
  • For industrial/occupational use only. Not for consumer sale or use.
  • Translucent paper tape
  • Can be easily removed
  • For coverage and stiffening of large, unprinted film pieces

Specifications

  • Backing Material
    Paper
  • Length
    100 yd
  • Width
    12 in
  • Thickness
    5 mil
  • Color
    Transparent
  • Max Operating Temperature
    +180 °F
  • Manufacturer Stock Number
    75347188056
  • Manufacturer Upc Number
    50051128807748
  • UPC_NO
    50051128807748
  • Weight
    9 lb
  • Type
    Masking Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text