Motion
965009
Pneumatic Servo Motor Brake - SBP07 Series, Spring Actuated, Air Returned, 42 mm Input Shaft Diameter, 35 mm Output Shaft Diameter, 5000 rpm Max, Black Acrylic Paint Finish, Size 7
Mi Item #04202047
MFR #965009
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Servo Motor Brake - SBP07 Series, Spring Actuated, Air Returned, 42 mm Input Shaft Diameter, 35 mm Output Shaft Diameter, 5000 rpm Max, Black Acrylic Paint Finish, Size 7
Mi Item #04202047
MFR #965009

Mfr description
965009-SERVO BRAKE, BORE SIZE 42 MM
  • Spring engaged
  • Zero backlash
  • Low inertia
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Brake Size
    7
  • Input Bolt Circle
    200 mm
  • Input Bore Diameter
    42 mm
  • Input Pilot O.D.
    4.500 in
  • Output Bolt Circle
    200 mm
  • Output Pilot O.D.
    4.500 in
  • Output Shaft Diameter
    35 mm
  • Output Shaft Length
    79 mm
  • Port Size
    1/8 NPT

Details

  • 2D Drawing
  • Actuation
    Spring
  • Additional Details
    Includes quick exhaust valve for improved engagement response.
  • Approximate Engagement Response Time
    85 ms
  • Approximate Release Response Time
    145 ms
  • Bore Type
    Straight
  • Coupling Type
    Clamp Collar
  • Engagement/Release
    Spring/Air
  • Finish
    Black Acrylic Paint
  • Frame Type
    IEC
  • Function
    Stopping & Holding
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Pressure
    6.9 bar
  • Max Rpm
    5000 rpm
  • Minimum Release Pressure
    5.5 bar
  • Mounting Configuration
    Square Flange
  • Open Or Enclosed Design
    Enclosed
  • Overhung Load Capacity
    112 N
  • Ratings
    IP67, CE, And RoHS
  • Recommended Control
    964650
  • Return Type
    Air
  • Series
    SBP07
  • Shaft Inertia
    34.40 kg/cm²
  • Static Torque Capacity
    125 N-m
  • Torsional Stiffness
    54772 N-m/rad
  • UPC_NO
    662284258623
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)