Motion
K6S/S-103
Hydraulic Plug - Stainless Steel Body Material, 3/4 in NPT, 3/4 – 14 Female Thread, 1600 psi psi, 3/4 in Body Size, EPDM Seal
MI ITEM #04202081
MFR #K6S/S-103
Price$127.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Plug - Stainless Steel Body Material, 3/4 in NPT, 3/4 – 14 Female Thread, 1600 psi psi, 3/4 in Body Size, EPDM Seal
MI ITEM #04202081
MFR #K6S/S-103

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$127.14/each

Specifications

Dimensions

  • Actual Thread Size
    3/4 – 14 NPT
  • Body Size
    3/4 in
  • Weight
    0.405 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Stainless Steel
  • Coupling Component
    Plug
  • Description Keyword
    3/4 in NPT, 3/4 – 14 Female Thread
  • Flow Rate
    26.30 gpm
  • Hose Connection Type
    Female NPT
  • Industry/Application
    Industrial, Oil & Gas, Construction, Mining, Automotive, Agriculture, Food & Beverage
  • ManufacturerName (description attribute)
    ZSi-Foster Inc
  • Material Specifics
    303 Stainless Steel
  • Seal Material
    EPDM
  • Standard Interchange
    ISO 7241-B
  • Thread Hose I.D. Tube O.D.
    3/4 in
  • Working Pressure
    1600 psi
  • Working Pressure Range
    1001 to 2000 psi

Overview

Mfr description
K6SS-103 STAINLESS PLUG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought