Motion
RPBA 104-C2

SEALMASTER
RPBA 104-C2

Pillow Block Roller Bearing - 1-1/4 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #04202194
MFR #RPBA 104-C2
Price$3,085.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
RPBA 104-C2

Pillow Block Roller Bearing - 1-1/4 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #04202194
MFR #RPBA 104-C2

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3,085.43/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.5000 in
  • Base Width
    1.8750 in
  • Bolt Center To Center Length
    4.5625 to 4.9375 in
  • Bolt Size
    0.5000 in
  • Bore Diameter  
    1-1/4 in
  • Overall Height  
    3.1250 in
  • Overall Length  
    6.2500 in
  • Overall Width
    2.3750 in

Details

  • Bore Type
    Straight
  • CAD Drawing
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    552670
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Replacement Bearing
    RCIA-104
  • Seal Type
    Contact Seal
  • Series
    RPBA
  • Standards Met
    ABMA, ISO
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    662288488460

Overview

Mfr description
RPBA 104-C2
  • Without Seal Flinger

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought