Motion
WPC203GPAC

NTN
WPC203GPAC

Ball Insert Bearing - Cylindrical Bore, 2-3/16 in ID
Mi Item #04202205
MFR #WPC203GPAC
Price$285.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
WPC203GPAC

Ball Insert Bearing - Cylindrical Bore, 2-3/16 in ID
Mi Item #04202205
MFR #WPC203GPAC

Mfr description
WPC203GPAC INSERT BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$285.50/each

Specifications

Dimensions

  • Bore Diameter  
    2-3/16 in
  • Inner Ring Width  
    2.1875 in
  • Outer Ring Width  
    0.8268 in
  • Outside Diameter  
    3.9370 in

Details

  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Manufacturer Upc Number
    4547359508185
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    4547359508185
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)