Motion
BBV125DTW
3-Way Ball Valve - Manually Operated, 3-Way, 400 psi Max, 1-1/4 NPT Port, Brass Body, Offset Handle
Mi Item #04202541
MFR #BBV125DTW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-Way Ball Valve - Manually Operated, 3-Way, 400 psi Max, 1-1/4 NPT Port, Brass Body, Offset Handle
Mi Item #04202541
MFR #BBV125DTW

Mfr description
BBV125DTW 3WAY DIVERTER VALVE 11/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Port Size
    1-1/4 NPT
  • Weight
    5.5300 lbs

Details

  • Application
    Oil | Gas
  • Ball Material
    Chrome Plated Brass
  • Body Material
    Brass
  • Body Seal Material
    PTFE
  • Control Type
    Manually Operated
  • Flow Direction
    3-Way
  • Handle Style
    Offset Handle
  • Manufacturer Product Page
  • Material
    Lead-Free Brass
  • Max Operating Temperature
    320 °F
  • Maximum Operating Pressure
    400 psi
  • Media Pressure Rating
    Steam - 100 psi
  • Mounting Type
    Inline Threaded
  • Porting Style
    Standard Port
  • Product Types
    Ball Valve
  • Seat Material
    PTFE
  • Series
    BBV-DTW
  • Standards Met
    NSF 61, UL certified NSF 372
  • Temperature Range
    -4 °F to 366 °F
  • Thread Type
    Female NPT
  • Type
    Ball Valve
  • Valve Body Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)