Motion
WSTU-SCED-211

DODGE
WSTU-SCED-211

Take-up Ball Bearing Unit - Side Mount, 2-11/16 in Bore, Cast Iron Housing, Set Screw Collar, Standard Duty
Mi Item #04202815
MFR #WSTU-SCED-211
Price$809.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-SCED-211

Take-up Ball Bearing Unit - Side Mount, 2-11/16 in Bore, Cast Iron Housing, Set Screw Collar, Standard Duty
Mi Item #04202815
MFR #WSTU-SCED-211

Mfr description
WSTU-SCED-211
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$809.44/each

Specifications

Dimensions

  • Bore Diameter  
    2-11/16 in
  • Bore Length
    2.54 in
  • Length Through Bore
    2.5400 in, 64.51 mm
  • Shaft Diameter
    2.6875 in
  • Size Code
    211
  • Take Up Frame Size
    WS-515
  • Weight
    16.4 lbs, 7.439 kg

Details

  • Bearing Material
    Steel
  • Bearing Series
    214 Series
  • Bore Type
    Cylindrical
  • Compatible Frame Number
    WS-515
  • Country of Origin
    US
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    13995 lbf
  • Expansion Capability
    Non-Expansion (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Mobilith SHC PM 220
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Wide-Slot Takeup
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    076106
  • Manufacturer Upc Number
    782476483555
  • Material
    Cast Iron
  • Max Rpm
    2000 rpm
  • Maximum Speed
    2000 rpm
  • Mounting Type
    Wide-Slot Take-up
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    13995 lbf
  • Radial Static Load Capacity
    9838 lbf
  • Relubricatable
    Yes
  • Seal Type
    Triple-Lip Contact
  • Sealing Type
    Quadruple-Lip Contact
  • Self Aligning
    True
  • Sensor Ready
    Adapter Required
  • Series
    214
  • Shaft Attachment
    Setscrew
  • Standoff Included
    No
  • Static Load Capacity
    9838 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball
  • Unit Type
    Side Mount
  • UPC_NO
    782476483555
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)