Motion
INS-SCMED-215 (RESALE)

DODGE
INS-SCMED-215 (RESALE)

Ball Insert Bearing - Straight Bore, 2-15/16 in Bore Diam., 5.1181 in OD, 2.3300 in Width, Medium Duty, Set Screw Locking
Mi Item #04202927
MFR #INS-SCMED-215 (RESALE)
Price$804.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-SCMED-215 (RESALE)

Ball Insert Bearing - Straight Bore, 2-15/16 in Bore Diam., 5.1181 in OD, 2.3300 in Width, Medium Duty, Set Screw Locking
Mi Item #04202927
MFR #INS-SCMED-215 (RESALE)

Mfr description
INS-SCMED-215 INSERT BALL BRG 076216
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$804.67/each

Specifications

Dimensions

  • Bore Diameter  
    2-15/16 in
  • Inner Ring Width  
    2.3300 in
  • Outer Ring Width  
    1.1400 in
  • Outside Diameter  
    5.1181 in
  • Overall Width
    2.3300 in
  • Weight
    5.5 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Dynamic Load Capacity
    17407 lbf
  • Grease Type
    Mobilith SHC PM 220
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    076216
  • Manufacturer Upc Number
    782476482657
  • Max Rpm
    1500 rpm
  • Maximum Speed
    1500 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    17407 lbf
  • Radial Static Load Capacity
    13102 lbf
  • Relubricatable
    Yes
  • Seal Type
    Quadruple-Lip Contact
  • Series
    216
  • Static Load Capacity
    13102 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball
  • UPC_NO
    782476482657
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)