Motion
NSTU-SCED-40M

DODGE
NSTU-SCED-40M

Take-up Ball Bearing Unit - 40 mm Bore, Cast Iron Housing, Set Screw Collar, Normal Duty
Mi Item #04202980
MFR #NSTU-SCED-40M
Price$395.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
NSTU-SCED-40M

Take-up Ball Bearing Unit - 40 mm Bore, Cast Iron Housing, Set Screw Collar, Normal Duty
Mi Item #04202980
MFR #NSTU-SCED-40M

Mfr description
NSTU-SCED-40M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$395.54/each

Specifications

Dimensions

  • Body Width
    1.9410 in, 49.29 mm
  • Bore Diameter  
    40 mm
  • Bore Length
    1.94 in
  • Inner Ring Width
    1.9400 in, 49.27 mm
  • Insert Outer Diameter
    3.1500 in, 80 mm
  • Length Through Bore
    1.9400 in, 49.27 mm
  • Outside Diameter
    3.1500 in, 80 mm
  • Overall Height
    4.7520 in, 120.70 mm
  • Overall Length
    5.3820 in, 136.69 mm
  • Overall Width
    1.9410 in, 49.28 mm
  • Shaft Diameter
    40 mm
  • Size Code
    208
  • Slot Spacing  
    4.0150 in, 101.98 mm
  • Take Up Frame Size
    NS-400
  • Weight
    4.2 lbs, 1.905 kg

Details

  • Bearing Material
    Steel
  • Bearing Series
    208 Series
  • Bore Type
    Cylindrical
  • Compatible Frame Number
    NS-400
  • Country of Origin
    US
  • Duty Type
    Normal Duty
  • Dynamic Load Capacity
    7332 lbf
  • Expansion Capability
    Non-Expansion (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Mobilith SHC PM 220
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Narrow-Slot Takeup
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    076269
  • Manufacturer Upc Number
    782476483005
  • Material
    Cast Iron
  • Max Rpm
    3500 rpm
  • Maximum Speed
    3500 rpm
  • Mounting Type
    Narrow Slot
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    7332 lbf
  • Radial Static Load Capacity
    4475 lbf
  • Relubricatable
    Yes
  • Seal Type
    Triple-Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Self Aligning
    True
  • Sensor Ready
    Adapter Required
  • Series
    208
  • Shaft Attachment
    Setscrew
  • Standoff Included
    No
  • Static Load Capacity
    4475 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball
  • UPC_NO
    782476483005
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)