Motion
TB-SCEZ-20M-PSS

DODGE
TB-SCEZ-20M-PSS

EZ Kleen Pillow Block Ball Bearing Unit - Tapped Base, 20 mm Bore, Polymer Material, Non-Expansion Bearing (Fixed)
MI ITEM #04203147
MFR #TB-SCEZ-20M-PSS
List Price$439.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TB-SCEZ-20M-PSS

EZ Kleen Pillow Block Ball Bearing Unit - Tapped Base, 20 mm Bore, Polymer Material, Non-Expansion Bearing (Fixed)
MI ITEM #04203147
MFR #TB-SCEZ-20M-PSS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$439.73/each for your price

Overview

Mfr description
TB-SCEZ-20M-PSS

Specifications

  • Mounting Type
    Tapped Base
  • Bearing Type
    Ball Bearing
  • Bore Type
    Round
  • Bore Diameter
    20 mm
  • Bolt Center To Center Length
    2.0000 in
  • Base To Bore Centerline
    33.27 mm
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Seal Type
    Triple Lip Contact
  • Housing Material
    Polymer
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Country of Origin
    US
  • Insert Material
    Stainless Steel
  • Bore Length
    1.23 in
  • Housing Type
    Tapped-Base Pillow Block
  • Grease Type
    MobilGrease FM222
  • UPC_NO
    782476481315
  • Type Of Bearing
    Ball Bearing
  • Housing Construction
    Solid
  • Lubrication
    Grease
  • Dynamic Load Capacity
    2464 lbf
  • Maximum Speed
    5000 rpm
  • Sealing Type
    Triple-Lip Contact
  • Sensor Ready
    Adapter Required
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    1482 lbf
  • Manufacturer Catalog Number
    136747
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    Yes
  • Bearing Series
    204 Series
  • Relubricatable
    Yes
  • Standoff Included
    No
  • Bolt Center Diameter
    0.3750 in
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text