Motion
PAK721
Collapse-A-Tainer® Collapsible Containment - 18 oz Vinyl, 119 gal Sump Capacity, Dimensions: 48 x 72 x 8 in
Mi Item #04203158
MFR #PAK721
Price$722.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Collapse-A-Tainer® Collapsible Containment - 18 oz Vinyl, 119 gal Sump Capacity, Dimensions: 48 x 72 x 8 in
Mi Item #04203158
MFR #PAK721

Mfr description
PAK721 PORTABLE DECON CONTAINER
  • A great way to provide portable containment when space is at a premium
  • Durable, 18-oz. vinyl is lightweight, easy to handle and chemical-resistant
  • 8" standard "step-over" height makes entrances and exits easy, especially when used as a decon station
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$722.26/each

Specifications

Dimensions

  • Dimensions
    48 x 72 x 8 in
  • Height
    8.0000 in
  • Length
    6 ft
  • Weight
    9.5 lbs
  • Width
    4 ft

Details

  • Material
    18 oz Vinyl
  • Sump Capacity
    119 gal (US)
  • Type
    Spill Containment Berm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)