Motion
WSTU-SCEZ-30M-PSS

DODGE
WSTU-SCEZ-30M-PSS

Take-up Ball Bearing Unit - Side Mount, 30 mm Bore, Polymer Housing, Set Screw Collar, 0.5300 in, 13.46 mm Slot
Mi Item #04203172
MFR #WSTU-SCEZ-30M-PSS
Price$545.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-SCEZ-30M-PSS

Take-up Ball Bearing Unit - Side Mount, 30 mm Bore, Polymer Housing, Set Screw Collar, 0.5300 in, 13.46 mm Slot
Mi Item #04203172
MFR #WSTU-SCEZ-30M-PSS

Mfr description
WSTU-SCEZ-30M-PSS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$545.33/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Bore Length
    1.52 in
  • Inner Ring Width
    1.5200 in, 38.60 mm
  • Length Through Bore
    1.5200 in, 38.60 mm
  • Overall Height
    3.1200 in, 79.24 mm
  • Overall Length
    4.4880 in, 114 mm
  • Overall Width
    1.7500 in, 44.45 mm
  • Shaft Diameter
    30 mm
  • Size Code
    206
  • Slot Spacing  
    3.5100 in, 89.15 mm
  • Slot Width  
    0.5300 in, 13.46 mm
  • Take Up Frame Size
    WS-308
  • Weight
    1.24 lbs, 0.562 kg

Details

  • Bearing Material
    Stainless Steel
  • Bearing Series
    206 Series
  • Compatible Frame Number
    WS-308
  • Country of Origin
    US
  • Dynamic Load Capacity
    3713 lbf
  • Expansion Capability
    Non-Expansion (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease FM222
  • Housing Construction
    Solid
  • Housing Material
    Polymer
  • Housing Type
    Wide-Slot Takeup
  • Insert Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    136771
  • Manufacturer Upc Number
    782476481452
  • Material
    Polymer
  • Max Rpm
    4500 rpm
  • Maximum Speed
    4500 rpm
  • Mounting Type
    Wide-Slot Take-up
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    73466.828 N, 16516 lbf
  • Radial Static Load Capacity
    50220.422 N, 11290 lbf
  • Relubricatable
    Yes
  • Seal Type
    Triple-Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Self Aligning
    True
  • Sensor Ready
    Adapter Required
  • Series
    206
  • Shaft Attachment
    Setscrew
  • Standoff Included
    No
  • Static Load Capacity
    2538 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    Yes
  • Type Of Bearing
    Ball
  • Unit Type
    Side Mount
  • UPC_NO
    782476481452
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)