Motion
NSTU-SCEZ-104-SHSS

DODGE
NSTU-SCEZ-104-SHSS

Food Grade Narrow Slot Take-Up Ball Bearing Unit - Side Mount, 1.2500 in Bore, Stainless Steel Housing, 0.2650 in Slot
Mi Item #04203233
MFR #NSTU-SCEZ-104-SHSS
Price$440.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
NSTU-SCEZ-104-SHSS

Food Grade Narrow Slot Take-Up Ball Bearing Unit - Side Mount, 1.2500 in Bore, Stainless Steel Housing, 0.2650 in Slot
Mi Item #04203233
MFR #NSTU-SCEZ-104-SHSS

Mfr description
NSTU-SCEZ-104-SHSS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$440.09/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Bore Length
    1.71 in
  • Length Through Bore
    1.7100 in
  • Shaft Diameter
    1.2500 in
  • Slot Spacing  
    3.5100 in
  • Take Up Frame Size
    NS-308
  • Weight
    2.76 lbs

Details

  • Bearing Series
    207 Series
  • Compatible Frame Number
    NS-308
  • Country of Origin
    US
  • Dynamic Load Capacity
    4895 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease FM222
  • Housing Construction
    Solid
  • Housing Material
    Stainless Steel
  • Housing Type
    Narrow-Slot Takeup
  • Insert Material
    Stainless Steel
  • Instruction Manual
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    136837
  • Manufacturer Upc Number
    782476478964
  • Maximum Speed
    3500 rpm
  • Product Brochure
  • Product Type
    Take-Up Ball Bearing Units
  • Relubricatable
    Yes
  • Seal Type
    Triple-Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Sensor Ready
    Adapter Required
  • Shaft Attachment
    Setscrew
  • Standoff Included
    No
  • Static Load Capacity
    3461 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    Yes
  • Type Of Bearing
    Ball
  • Unit Type
    Side Mount
  • UPC_NO
    782476478964
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)