Motion
NSTU-SCEZ-107-SHSS

DODGE
NSTU-SCEZ-107-SHSS

Food Grade Narrow Slot Take-Up Ball Bearing Unit - Side Mount, 1.4375 in Bore, Stainless Steel Housing, 0.2650 in Slot
MI ITEM #04203234
MFR #NSTU-SCEZ-107-SHSS
Your Price$423.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
NSTU-SCEZ-107-SHSS

Food Grade Narrow Slot Take-Up Ball Bearing Unit - Side Mount, 1.4375 in Bore, Stainless Steel Housing, 0.2650 in Slot
MI ITEM #04203234
MFR #NSTU-SCEZ-107-SHSS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$423.38/each(List $635.06)

Overview

Mfr description
NSTU-SCEZ-107-SHSS

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Country of Origin
    US
  • Slot Spacing
  • Compatible Frame Number
    NS-308
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Seal Type
    Triple-Lip Contact
  • Length Through Bore
    1.7100 in
  • Lubrication Type
    Grease
  • Dynamic Load Capacity
    4895 lbf
  • Static Load Capacity
    3461 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Type Of Bearing
    Ball
  • Housing Construction
    Solid
  • Housing Type
    Narrow-Slot Takeup
  • Insert Material
    Stainless Steel
  • Bore Length
    1.71 in
  • Lubrication
    Grease
  • Shaft Diameter
    1.4375 in
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease FM222
  • Maximum Speed
    3500 rpm
  • Sealing Type
    Triple-Lip Contact
  • Sensor Ready
    Adapter Required
  • Shaft Attachment
    Setscrew
  • Suitable For High Temp App
    No
  • Take Up Frame Size
    NS-308
  • Manufacturer Catalog Number
    136838
  • Manufacturer Catalog
  • Manufacturer Upc Number
    782476478971
  • UPC_NO
    782476478971
  • Weight
    2.61 lbs
  • Bearing Series
    207 Series
  • Relubricatable
    Yes
  • Standoff Included
    No
  • Suitable For Washdown Environment
    Yes
  • Product Brochure
  • Instruction Manual
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought