Motion
BB155FP
Classical Double Feather Picker Belt - BB, 21/32 in Top Width, 1 Strand, 158 in Nominal Outside Length, Smooth
MI ITEM #04203443
MFR #BB155FP
Your Price$136.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical Double Feather Picker Belt - BB, 21/32 in Top Width, 1 Strand, 158 in Nominal Outside Length, Smooth
MI ITEM #04203443
MFR #BB155FP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$136.13/each(List $163.37)

Overview

Mfr description
BB155FP FEATHER PICKER BELT
  • Gates Curves provide proper cord support and full contactwith the sheave-groove for uniform loading, uniform wear,and increased belt life
  • Fully wrapped construction,eliminates debris and dust concerns found in competitivedouble notch belts
  • Flex-Bonded cords are strongly bonded to the body of thebelt resulting in equal load distribution and theabsorption of bending stress without cord deterioration.Flex-Weave™ oil and heat resistant cover protects the beltcore from the toughest environments
  • Ideal solution for "serpentine" drives (drives with counterrotating shafts) where power is transmitted from both thetop and the bottom of the belts
  • Field tests prove Gatesbelts run 3-6 months and more compared to similarcompetitor belts that last only 1-3 weeks
  • All sizes meetGates V80® system matching tolerances
  • Additionally, feather picker belt variants are speciallydesigned for maximum performance on de-feathering machinesfound in the poultry industry
  • Meets ARPM/RMA IP-3-2 oil and heat resistant standards andIP-3-3 static conductivity requirements
  • REACH and RoHS 2compliant.

Specifications

  • Section
    BB
  • Number Of Strands
    1
  • Nominal Outside Length
    160.0000 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    21/32 in
  • Top Width
    21/32 in
  • Effective Length
    158 in / 4013 mm
  • Color
    Black
  • Material
    SBR
  • Country of Origin
    MX
  • UPC_NO
    770075405931
  • Manufacturer Catalog Number
    BB155FP
  • Description
    Designed with a unique recessed top and bottom to maintain sidewall contact, while remaining ?exible for belt drive applications that require power transmission from both sides of the belt.
  • Outside Circumference
    159.77 in / 4058 mm
  • Angle
    36
  • Belt Height
    17/32 in
  • Belt/Slab
    Belt
  • Belt Back Side
    Knurled
  • Product Type
    Industrial V-Belts
  • Belt Inside
    Knurled
  • Construction
    Banded
  • Cord Material
    Polyester
  • Maximum Temperature
    +140°F / +60 °C
  • Minimum Temperature
    -22°F / -30 °C
  • Number Of Sides
    Double Sided
  • Static Conductive
    Yes
  • Thickness
    13 mm
  • Trademark
    Dubl-V Feather PIcker
  • Unitset
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text