Motion
BB172FP
Classical Double Feather Picker Belt - BB, 21/32 in Top Width, 1 Strand, 175 in Nominal Outside Length, Smooth
Mi Item #04203444
MFR #BB172FP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical Double Feather Picker Belt - BB, 21/32 in Top Width, 1 Strand, 175 in Nominal Outside Length, Smooth
Mi Item #04203444
MFR #BB172FP

Mfr description
BB172FP FEATHER PICKER BELT
  • Gates Curves provide proper cord support and full contactwith the sheave-groove for uniform loading, uniform wear,and increased belt life
  • Fully wrapped construction,eliminates debris and dust concerns found in competitivedouble notch belts
  • Flex-Bonded cords are strongly bonded to the body of thebelt resulting in equal load distribution and theabsorption of bending stress without cord deterioration.Flex-Weave™ oil and heat resistant cover protects the beltcore from the toughest environments
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    36
  • Belt Height
    17/32 in
  • Effective Length
    174.9 in / 4442 mm
  • Nominal Outside Length
    177.0000 in
  • Thickness
    13 mm
  • Top Width
    21/32 in
  • Top Width Per Strand
    21/32 in

Details

  • Belt Back Side
    Knurled
  • Belt Inside
    Knurled
  • Belt/Slab
    Belt
  • Cogged/Smooth
    Smooth
  • Color
    Black
  • Construction
    Banded
  • Cord Material
    Polyester
  • Country of Origin
    MX
  • Description
    Designed with a unique recessed top and bottom to maintain sidewall contact, while remaining ?exible for belt drive applications that require power transmission from both sides of the belt.
  • Manufacturer Catalog Number
    BB172FP
  • Material
    SBR
  • Maximum Temperature
    +140°F / +60 °C
  • Minimum Temperature
    -22°F / -30 °C
  • Number Of Sides
    Double Sided
  • Number Of Strands
    1
  • Outside Circumference
    176.67 in / 4487 mm
  • Product Type
    Industrial V-Belts
  • Section
    BB
  • Static Conductive
    Yes
  • Trademark
    Dubl-V Feather PIcker
  • Unitset
    No
  • UPC_NO
    770075409625
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)