Motion
66   2/1 G SP

HUB CITY INC
66 2/1 G SP

66 2/1 G SP Right Angle Bevel Speed Reducer - Spiral Gear Type, 66 Reducer Size, Single, 2:1 Ratio, Double Output Direction, 1.2500 in, Solid Shaft Input, 1.2500 in, Solid Shaft Output
MI ITEM #04203494
MFR #66 2/1 G SP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
66 2/1 G SP

66 2/1 G SP Right Angle Bevel Speed Reducer - Spiral Gear Type, 66 Reducer Size, Single, 2:1 Ratio, Double Output Direction, 1.2500 in, Solid Shaft Input, 1.2500 in, Solid Shaft Output
MI ITEM #04203494
MFR #66 2/1 G SP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Height
    7.5000 in
  • Housing Length
    13.2500 in
  • Housing Width
    12.5000 in
  • Input Size
    1.2500 in
  • Manufacturer Reducer Size
    66
  • Maximum Output RPM
    875.0000 rpm
  • Maximum Output Torque
    1112 in-lbs
  • Output Size
    1.2500 in
  • Ratio
    2:1
  • Shipping Dimensions Height
    7.5000 in
  • Shipping Dimensions Length
    13.2500 in
  • Shipping Dimensions Width
    12.5000 in
  • Weight
    53.00 lbs

Details

  • Bevel Gear Type
    Spiral
  • CAD Drawing
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    66 2/1 G SP
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798006956
  • Max Input Horsepower
    15.4 hp @ 1750 rpm
  • Output Direction
    Double
  • Output Type
    Solid Shaft
  • Reduction
    Single
  • Style
    G

Overview

Mfr description
0220-03609 MODEL 66 2:1 STYLE G
  • Rugged cast iron housing designed for rigid gear and bearing support
  • Alloy shafting for greater strength
  • Tapered roller bearings for endurance and strength
  • Spiral Bevel (SP) or Straight Bevel (ST) gearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought