Specifications
Dimensions
- Coupling Size Code1120
- Weight6.33 lbs
Details
- Compatible Part Number1120T41
- Manufacturer Product Page
- Manufacturer Upc Number782934088445
- Product TypeGrid Coupling Components
- UPC_NO782934088445
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)