Motion
00518OS1CCD184T

WEG ELECTRIC CORP
00518OS1CCD184T

General Purpose Motor - 5 hp, 1800 rpm, 1 ph, 208-230 V, 184T Frame, ODP Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
Mi Item #04203696
MFR #00518OS1CCD184T
Price$857.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00518OS1CCD184T

General Purpose Motor - 5 hp, 1800 rpm, 1 ph, 208-230 V, 184T Frame, ODP Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
Mi Item #04203696
MFR #00518OS1CCD184T

Mfr description
00518OS1CCD184T 5HP 1800 1 60 208-230V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$857.46/each

Specifications

Dimensions

  • Frame Size
    184T
  • Overall Length C Dimension
    14.88 in
  • Service Factor
    1.25
  • Shaft Diameter
    1.1250 in
  • Weight
    97.88 lbs

Details

  • Additional Details
    Cast Iron Frame;Dip And Bake Polyester Impregnation;Sae 1040/45 Carbon Steel Shaft;Munsell N 1 - Matte 207A Painting;Nylon Fan
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Applications
    Aeration Equipment, Air compressors, Blowers, Conveyors, Fans, Farm Equipment, Industrial Equipment, Milling Machines, Pumps, Refrigeration Equipment, Tools
  • Assembly Box Mounting
    Left Side
  • Base RPM
    1800 rpm
  • Description
    HP:5, F#184T, RPM:1750, 208-230V, ODP
  • Description Keyword
    5 hp
  • Drive End Bearing
    6206 ZZ
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Single Phase
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    21.50 A
  • Full Load Efficiency
    82.50 %
  • Full Load Torque
    15 ft-lbs
  • Harmonization Code
    8501.40.6040
  • Hp
    5 hp
  • Insulation Class
    B
  • IP Rating
    23
  • KVA Code
    G
  • kW
    3.7 kW
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    00518OS1CCD184T
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    5 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    208-230 V
  • Mounting Type
    Foot
  • Opposite Drive End Bearing
    6205 ZZ
  • Product Type
    General Purpose Motors
  • Standards Met
    UL, CSA, CE
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Manual
  • Type Of Bearing
    Ball
  • UPC_NO
    7890208570909
  • Voltage
    208 to 230 V
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)