Motion
.7536OS1BB56J

WEG ELECTRIC CORP
.7536OS1BB56J

Jet Pump Motor - 3/4 hp, 3600 rpm, 1 ph, 115/208-230 V, 56J Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, C-Face / Foot Mounted Mount, Continuous Duty
MI ITEM #04204117
MFR #.7536OS1BB56J
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
.7536OS1BB56J

Jet Pump Motor - 3/4 hp, 3600 rpm, 1 ph, 115/208-230 V, 56J Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, C-Face / Foot Mounted Mount, Continuous Duty
MI ITEM #04204117
MFR #.7536OS1BB56J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7536OS1BB56J 3/4HP 3600 1 60 115/208

Specifications

  • Motor Category
    Jet Pump Motor
  • Motor Phase
    1 ph
  • Motor Horsepower
    3/4 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    115/208-230 V
  • Frame Size
    56J
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Volts @ Frequency
    115 V @ 60 Hz; 208 V @ 60 Hz; 230 V @ 60 Hz
  • Standards Met
    UL, CSA, CE
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • IP Rating
    23
  • Weight
    32 lbs
  • Manufacturer Catalog
  • Description Keyword
    3/4 hp
  • Mounting Type
    C-Face / Foot Mounted
  • Product Type
    Pump Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought