Motion
00736ES1C213JM

WEG ELECTRIC CORP
00736ES1C213JM

Close Coupled Pump Motor - 7-1/2 hp, 3600 rpm, 1 ph, 208-230 V, 213JM Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, C-Face / Foot Mounted Mount, Continuous Duty
MI ITEM #04204237
MFR #00736ES1C213JM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00736ES1C213JM

Close Coupled Pump Motor - 7-1/2 hp, 3600 rpm, 1 ph, 208-230 V, 213JM Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, C-Face / Foot Mounted Mount, Continuous Duty
MI ITEM #04204237
MFR #00736ES1C213JM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
00736ES1C213JM 7.5HP 3600 1 60 230V

Specifications

  • Motor Category
    Close Coupled Pump Motor
  • Motor Phase
    1 ph
  • Motor Horsepower
    7-1/2 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    208-230 V
  • Frame Size
    213JM
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Full Load Efficiency
    86.00 %
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz
  • Standards Met
    UL, CSA, CE
  • Overall Length C Dimension
    18.90 in
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    B
  • IP Rating
    55
  • Harmonization Code
    8501.40.6040
  • Weight
    139 lbs
  • Manufacturer Catalog
  • Description Keyword
    7-1/2 hp
  • Mounting Type
    C-Face / Foot Mounted
  • Product Type
    Pump Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text