Overview
Mfr description
01018ES1C215JM 10HP 1800 1 60 208-230V
Specifications
- Motor CategoryClose Coupled Pump Motor
- Motor Phase1 ph
- Motor Horsepower10 hp
- Synchronous Rpm1800 rpm
- Motor Supply Voltage208-230 V
- Frame Size215JM
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frequency Rating60 Hz
- Duty Condition TypeContinuous Duty
- Full Load Efficiency84.00 %
- Volts @ Frequency208 V @ 60 Hz; 230 V @ 60 Hz
- Standards MetUL, CSA, CE
- Overall Length C Dimension20.40 in
- Service Factor1.15
- Frame MaterialCast Iron
- Insulation ClassB
- IP Rating55
- Harmonization Code8501.40.6040
- Weight179 lbs
- Manufacturer Catalog
- Description Keyword10 hp
- Mounting TypeC-Face / Foot Mounted
- Product TypePump Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data