Motion
00518OS1B184T

WEG ELECTRIC CORP
00518OS1B184T

General Purpose Motor - 5 hp, 1800 rpm, 1 ph, 115/208-230 V, 184T Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, Foot Mount, Continuous Duty
MI ITEM #04204652
MFR #00518OS1B184T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00518OS1B184T

General Purpose Motor - 5 hp, 1800 rpm, 1 ph, 115/208-230 V, 184T Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, Foot Mount, Continuous Duty
MI ITEM #04204652
MFR #00518OS1B184T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    184T
  • Overall Length C Dimension
    14.87 in
  • Service Factor
    1.25
  • Shaft Diameter
    1.1250 in
  • Weight
    109 lbs

Details

  • Description Keyword
    5 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    21.50 A
  • Full Load Efficiency
    82.50 %
  • Harmonization Code
    8501.40.6040
  • Insulation Class
    B
  • IP Rating
    23
  • Manufacturer Catalog
  • Motor Horsepower
    5 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115/208-230 V
  • Mounting Type
    Foot
  • Product Type
    General Purpose Motors
  • Standards Met
    UL, CSA, CE
  • Synchronous Rpm
    1800 rpm
  • Volts @ Frequency
    115 V @ 60 Hz; 208 V @ 60 Hz; 230 V @ 60 Hz

Overview

Mfr description
00518OS1B184T 5HP 1800 1 60 115/208-230V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought