Specifications
Dimensions
- Frame Size48
- Overall Length C Dimension10.20 in
- Service Factor1.25
- Weight24 lbs
Details
- ApplicationsAeration Equipment, Air compressors, Blowers, Conveyors, Fans, Farm Equipment, Industrial Equipment, Milling Machines, Pumps, Refrigeration Equipment, Tools
- Description Keyword1/2 hp
- Duty Condition TypeContinuous Duty
- Enclosure TypeODP (Open Drip-Proof)
- Frame MaterialRolled Steel
- Frequency Rating60 Hz
- Full Load Current4.25 A
- Full Load Efficiency61.70 %
- Harmonization Code8501.40.4040
- Insulation ClassB
- IP Rating23
- Manufacturer Catalog
- Motor Horsepower1/2 hp
- Motor Phase1 ph
- Motor Supply Voltage115/208-230 V
- Mounting TypeFoot
- Product TypeGeneral Purpose Motors
- Standards MetUL, CSA, CE
- Synchronous Rpm1800 rpm
- Volts @ Frequency115 V @ 60 Hz; 208 V @ 60 Hz; 230 V @ 60 Hz
Overview
Mfr description
5018OS1BC48 1/2HP 1800 1 60 115/208-230