Motion
PCJ105H
Pool/Spa Motor - 1/2 hp, 3600 rpm, 1 ph, 115/230 V, 56J Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, C-Face / Foot Mounted Mount, Continuous Duty
MI ITEM #04204808
MFR #PCJ105H
List Price$430.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pool/Spa Motor - 1/2 hp, 3600 rpm, 1 ph, 115/230 V, 56J Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, C-Face / Foot Mounted Mount, Continuous Duty
MI ITEM #04204808
MFR #PCJ105H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$430.24/each for your price

Overview

Mfr description
PCJ105H .50HP 3600 1 60 115/230V

Specifications

  • Motor Category
    Pool/Spa Motor
  • Motor Phase
    1 ph
  • Motor Horsepower
    1/2 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    115/230 V
  • Frame Size
    56J
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Full Load Efficiency
    61.40 %
  • Volts @ Frequency
    115 V @ 60 Hz; 230 V @ 60 Hz
  • Standards Met
    UL, CSA, CE
  • Overall Length C Dimension
    13.90 in
  • Service Factor
    1.60
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • Harmonization Code
    8501.40.4040
  • Weight
    2.23 lbs
  • UPC_NO
    7890705960869
  • Manufacturer Catalog
  • Description Keyword
    1/2 hp
  • Mounting Type
    C-Face / Foot Mounted
  • Product Type
    Pump Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text