Motion
PCJ107H
Pool/Spa Motor - 3/4 hp, 3600 rpm, 1 ph, 115/230 V, 56J Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, C-Face / Foot Mounted Mount, Continuous Duty
Mi Item #04204810
MFR #PCJ107H
Price$479.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pool/Spa Motor - 3/4 hp, 3600 rpm, 1 ph, 115/230 V, 56J Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, C-Face / Foot Mounted Mount, Continuous Duty
Mi Item #04204810
MFR #PCJ107H

Mfr description
PCJ107H .75HP 3600 1 60 115/230V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$479.47/each

Specifications

Dimensions

  • Frame Size
    56J
  • Overall Length C Dimension
    13.90 in
  • Service Factor
    1.50
  • Weight
    27.56 lbs

Details

  • Description Keyword
    3/4 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    65.80 %
  • Harmonization Code
    8501.40.4040
  • Insulation Class
    B
  • Manufacturer Catalog
  • Motor Category
    Pool/Spa Motor
  • Motor Horsepower
    3/4 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115/230 V
  • Mounting Type
    C-Face / Foot Mounted
  • Product Type
    Pump Motors
  • Standards Met
    UL, CSA, CE
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    7890355330012
  • Volts @ Frequency
    115 V @ 60 Hz; 230 V @ 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)