Motion
PCQ105
Pool/Spa Motor - 1/2 hp, 3600 rpm, 1 ph, 115/230 V, 48Y Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, Square Flange Mount, Continuous Duty
MI ITEM #04204819
MFR #PCQ105
Price$421.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pool/Spa Motor - 1/2 hp, 3600 rpm, 1 ph, 115/230 V, 48Y Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, Square Flange Mount, Continuous Duty
MI ITEM #04204819
MFR #PCQ105

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$421.12/each

Specifications

Dimensions

  • Frame Size
    48Y
  • Overall Length C Dimension
    12.91 in
  • Service Factor
    1.30
  • Weight
    20.06 lbs

Details

  • Applications
    Aeration Equipment, Air compressors, Blowers, Conveyors, Fans, Farm Equipment, Industrial Equipment, Milling Machines, Pool & Spa, Pumps, Refrigeration Equipment, Tools
  • Description Keyword
    1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Aluminum
  • Frequency Rating
    60 Hz
  • Full Load Current
    3.75 A
  • Full Load Efficiency
    61.80 %
  • Harmonization Code
    8501.40.4040
  • Insulation Class
    B
  • Manufacturer Catalog
  • Motor Category
    Pool/Spa Motor
  • Motor Horsepower
    1/2 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115/230 V
  • Mounting Type
    Square Flange
  • Product Type
    Pump Motors
  • Standards Met
    UL, CSA, CE
  • Synchronous Rpm
    3600 rpm
  • Thermal Protection
    Automatic
  • UPC_NO
    7891327474642
  • Volts @ Frequency
    115 V @ 60 Hz; 230 V @ 60 Hz

Overview

Mfr description
PCQ105 .50HP 3600 1 60 115/230V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought