Motion
PCQ120H
Pool/Spa Motor - 2 hp, 3600 rpm, 1 ph, 230 V, 48Y Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, Square Flange / Footed Mount, Continuous Duty
MI ITEM #04204828
MFR #PCQ120H
List Price$911.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pool/Spa Motor - 2 hp, 3600 rpm, 1 ph, 230 V, 48Y Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, Square Flange / Footed Mount, Continuous Duty
MI ITEM #04204828
MFR #PCQ120H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$911.53/each for your price

Overview

Mfr description
PCQ120H 2HP 3600 1 60 230V

Specifications

  • Motor Category
    Pool/Spa Motor
  • Motor Phase
    1 ph
  • Motor Horsepower
    2 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    230 V
  • Frame Size
    48Y
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Full Load Efficiency
    78.30 %
  • Volts @ Frequency
    230 V @ 60 Hz
  • Standards Met
    UL, CSA, CE
  • Overall Length C Dimension
    14.09 in
  • Service Factor
    1.30
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • Harmonization Code
    8501.40.6040
  • Weight
    33.82 lbs
  • UPC_NO
    7892304788165
  • Manufacturer Catalog
  • Description Keyword
    2 hp
  • Mounting Type
    Square Flange / Footed
  • Product Type
    Pump Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text