Motion
00336ES3ESA80SL

WEG ELECTRIC CORP
00336ES3ESA80SL

Arbor Saw Motor - 3 hp, 3600 rpm, 3 ph, 208-230 V, 460 V, 80S Frame, TEFC Enclosure, 60 Hz, 3600 rpm Base, Continuous Duty
Mi Item #04204832
MFR #00336ES3ESA80SL
Price$1,472.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00336ES3ESA80SL

Arbor Saw Motor - 3 hp, 3600 rpm, 3 ph, 208-230 V, 460 V, 80S Frame, TEFC Enclosure, 60 Hz, 3600 rpm Base, Continuous Duty
Mi Item #04204832
MFR #00336ES3ESA80SL

Mfr description
00336ES3ESA80SL 3HP 3600 3 60 208-230
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,472.12/each

Specifications

Dimensions

  • Frame Size
    80S
  • Overall Length C Dimension
    18.54 in
  • Service Factor
    1.15
  • Shaft Diameter
    19 mm
  • Torque
    4.50 lbs/ft, 6.1 N-m
  • Weight
    94.29 lbs

Details

  • Additional Details
    Compact Motor With Cast Iron Frame That Ensures High Outputs With Smaller Frame;Designed For Application On Circular Saw;Miter Saws;Metal Cutoff Saws;Router;Disc Sanders;Wood Woodworking Machines;Dip And Bake Polyester Impregnation Method;Sae 1040/45 Carbon Steel Shaft Material;Ral 7022 207A (Iso 12944 - C3) Painting;1/2 Key Balancing Method
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Applications
    Aeration Equipment, Air compressors, Blowers, Circular Saws, Conveyors, Fans, Farm Equipment, Industrial Equipment, Milling Machines, Pendulum Saws, Polishing Machines, Pumps, Refrigeration Equipment, Tools
  • Assembly Box Mounting
    Left Side
  • Base RPM
    3600 rpm
  • Country of Origin
    Brazil
  • Description
    HP:3, F#80S/MS, RPM:3500, 208-230/460V, TEFC
  • Description Keyword
    Definite Purpose
  • Drive End Bearing
    6307 ZZ
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase Induction
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    4.29 A
  • Full Load Efficiency
    80.50 %
  • Full Load Torque
    4.50 ft-lbs;6.1 N-m
  • Harmonization Code
    8501.52.4000
  • Hp
    3 hp
  • Insulation Class
    F
  • IP Rating
    55
  • kW
    2.2 kW
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    00336ES3ESA80SL
  • Motor Category
    Arbor Saw Motor
  • Motor Horsepower
    3 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    208-230 V, 460 V
  • Mounting Type
    Foot
  • Opposite Drive End Bearing
    6207 ZZ
  • Opposite Drive End Bearing Type
    Double Shielded Ball (ZZ)
  • Product Type
    Definite Purpose Motors
  • Shaft Rotation
    Clockwise
  • Shaft Type
    Keyed
  • Standards Met
    UL, CSA, CE
  • Starting Method
    Direct on line
  • Synchronous Rpm
    3600 rpm
  • Type Of Bearing
    Double Sealed Ball
  • UPC_NO
    7892304571170
  • Voltage
    208 to 230 V, 460 V
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)