Motion
00518ES3ESA90LL

WEG ELECTRIC CORP
00518ES3ESA90LL

Arbor Saw Motor - 5 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, 90L Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #04204835
MFR #00518ES3ESA90LL
Your Price$2,584.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00518ES3ESA90LL

Arbor Saw Motor - 5 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, 90L Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #04204835
MFR #00518ES3ESA90LL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,584.17/each(List $3,101.00)

Overview

Mfr description
00518ES3ESA90LL 5HP 1800 3 60 208-230

Specifications

  • Motor Category
    Arbor Saw Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    5 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    208-230 V, 460 V
  • Frame Size
    90L
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Full Load Current
    7.03 A
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1800 rpm
  • Full Load Torque
    15.1 ft-lbs
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    Left Side
  • Electrical Type
    Three Phase Induction
  • kW
    3.7 kW
  • Full Load Amps
    15.5 to 14.1 A;7.03 A
  • Full Load Efficiency
    84.50 %
  • Description
    Saw Arbor Motor Standard Efficiency 5 HP 4P 90L/MS 3Ph 208-230/460 V 60 Hz IC411 - TEFC - B3R(D)
  • Motor Poles
    4
  • Description Keyword
    Saw Arbor
  • Starting Method
    Direct on line
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Drive End Bearing
    6308 ZZ
  • Shaft Diameter
    24 mm
  • Overall Length C Dimension
    26.48 in
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    55
  • Standards Met
    UL, CSA, CE
  • Harmonization Code
    8501.52.4000
  • Weight
    162.22 lbs
  • Applications
    Aeration Equipment, Air compressors, Blowers, Circular Saws, Conveyors, Fans, Farm Equipment, Industrial Equipment, Milling Machines, Pendulum Saws, Polishing Machines, Pumps, Refrigeration Equipment, Tools
  • Hp
    5 hp
  • Additional Details
    Compact Motor With Cast Iron Frame;Designed For Circular Saw;Miter Saws;Metal Cutoff Saws;Router;Disc Sanders;Wood Milling Machines;Dip And Bake Polyester Impregnation;Ral 7022 207A (Iso 12944 - C3) Painting;1/2 Key Balancing Method
  • Manufacturer Catalog
  • UPC_NO
    7899125376496
  • Manufacturer Catalog Number
    00518ES3ESA90LL
  • Mounting Type
    Foot
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6208 ZZ
  • Voltage
    208 to 230 V, 460 V
  • Product Type
    Definite Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text