Motion
00718ES3ESA90LL

WEG ELECTRIC CORP
00718ES3ESA90LL

Arbor Saw Motor - 7-1/2 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, 90L Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
Mi Item #04204838
MFR #00718ES3ESA90LL
Price$3,381.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00718ES3ESA90LL

Arbor Saw Motor - 7-1/2 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, 90L Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
Mi Item #04204838
MFR #00718ES3ESA90LL

Mfr description
00718ES3ESA90LL 7.5HP 1800 3 60 208-230
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,381.76/each

Specifications

Dimensions

  • Frame Size
    90L
  • Overall Length C Dimension
    26.48 in
  • Service Factor
    1.15
  • Shaft Diameter
    24 mm
  • Weight
    176.29 lbs

Details

  • Additional Details
    Cast Iron Frame;Dip And Bake Polyester Impregnation;Ral 7022 207A (Iso 12944 - C3) Painting;1/2 Key Balancing Method;Aluminum Fan Material;Stainless Steel Aisi 316L Screw Cap
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Applications
    Aeration Equipment, Air compressors, Blowers, Circular Saws, Conveyors, Fans, Farm Equipment, Industrial Equipment, Milling Machines, Pendulum Saws, Polishing Machines, Pumps, Refrigeration Equipment, Tools
  • Assembly Box Mounting
    Left Side
  • Base RPM
    1800 rpm
  • Description
    HP:7.5, F#90L/MS, RPM:1730, 208-230/460V, TEFC
  • Description Keyword
    Definite Purpose
  • Drive End Bearing
    6308 ZZ
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    10.10 A
  • Full Load Efficiency
    85.30 %
  • Full Load Torque
    22.8 ft-lbs;30.91 N-m
  • Harmonization Code
    8501.52.4000
  • Hp
    7.5 hp
  • Insulation Class
    F
  • IP Rating
    55
  • kW
    5.5 kW
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    00718ES3ESA90LL
  • Motor Category
    Arbor Saw Motor
  • Motor Horsepower
    7-1/2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    208-230 V, 460 V
  • Mounting Type
    Foot
  • NEMA Design Class
    N
  • Opposite Drive End Bearing
    6208 ZZ
  • Product Type
    Definite Purpose Motors
  • Standards Met
    UL, CSA, CE
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm
  • Type Of Bearing
    Double Sealed Ball
  • UPC_NO
    7892304276853
  • Voltage
    208 to 230 V, 460 V
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)