Motion
01036ES3HSA90LL

WEG ELECTRIC CORP
01036ES3HSA90LL

Arbor Saw Motor - 10 hp, 3600 rpm, 3 ph, 575 V, 90L Frame, TEFC Enclosure, 60 Hz, Continuous Duty
MI ITEM #04204846
MFR #01036ES3HSA90LL
List Price$3,560.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
01036ES3HSA90LL

Arbor Saw Motor - 10 hp, 3600 rpm, 3 ph, 575 V, 90L Frame, TEFC Enclosure, 60 Hz, Continuous Duty
MI ITEM #04204846
MFR #01036ES3HSA90LL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,560.43/each for your price

Overview

Mfr description
01036ES3HSA90LL 10HP 3600 3 60 575V

Specifications

  • Motor Category
    Arbor Saw Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    10 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    90L
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Full Load Current
    9.83 A
  • Duty Condition Type
    Continuous Duty
  • Full Load Efficiency
    85.00 %
  • Volts @ Frequency
    575 V @ 60 Hz
  • Shaft Diameter
    24 mm
  • Overall Length C Dimension
    26.48 in
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    55
  • Standards Met
    UL, CSA, CE
  • Harmonization Code
    8501.52.4000
  • Weight
    180.04 lbs
  • Manufacturer Catalog
  • UPC_NO
    7890355348192
  • Mounting Type
    Foot
  • Product Type
    Definite Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text