Motion
01036ES3HSA90LR

WEG ELECTRIC CORP
01036ES3HSA90LR

Arbor Saw Motor - 10 hp, 3600 rpm, 3 ph, 575 V, 90L Frame, TEFC Enclosure, 60 Hz, 3600 rpm Base, Continuous Duty
MI ITEM #04204847
MFR #01036ES3HSA90LR
List Price$3,560.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
01036ES3HSA90LR

Arbor Saw Motor - 10 hp, 3600 rpm, 3 ph, 575 V, 90L Frame, TEFC Enclosure, 60 Hz, 3600 rpm Base, Continuous Duty
MI ITEM #04204847
MFR #01036ES3HSA90LR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,560.43/each for your price

Overview

Mfr description
01036ES3HSA90LR 10HP 3600 3 60 575V

Specifications

  • Motor Category
    Arbor Saw Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    10 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    90L
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Full Load Current
    9.83 A
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    3600 rpm
  • Full Load Torque
    15.1 ft-lbs;20.47 N-m
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    Left Side
  • Electrical Type
    Three Phase
  • kW
    7.5 kW
  • Full Load Efficiency
    85.00 %
  • Description
    Saw Arbor Motor Standard Efficiency 10 HP 2P 90L/MS 3Ph 575 V 60 Hz IC411 - TEFC - B3R(D)
  • Motor Poles
    2
  • Description Keyword
    Definite Purpose
  • Starting Method
    Direct on line
  • Volts @ Frequency
    575 V @ 60 Hz
  • Drive End Bearing
    6308 ZZ
  • Shaft Diameter
    24 mm
  • Overall Length C Dimension
    26.48 in
  • Drive End Bearing Size
    6308
  • Opposite Drive End Bearing Size
    6208
  • Opposite Drive End Bearing Type
    Double Shielded Ball (ZZ)
  • Type Of Bearing
    Double Sealed Ball
  • NEMA Design Class
    N
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    55
  • Standards Met
    UL, CSA, CE
  • Harmonization Code
    8501.52.4000
  • Weight
    177.83 lbs
  • Hp
    10 hp
  • Additional Details
    Compact Motor With Cast Iron Frame;Designed For Circular Saw;Miter Saws;Metal Cutoff Saws;Router;Disc Sanders;Wood Milling Machines;Dip And Bake Polyester Impregnation;1/2 Key Balancing Method
  • Manufacturer Catalog
  • UPC_NO
    7890355344538
  • Manufacturer Catalog Number
    01036ES3HSA90LR
  • Mounting Type
    Foot
  • Opposite Drive End Bearing
    6208 ZZ
  • Voltage
    575 V
  • Product Type
    Definite Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought