Motion
03036XP3H286TSD

WEG ELECTRIC CORP
03036XP3H286TSD

Explosion Proof / Hazardous Location Motor - 30 hp, 3600 rpm, 3 ph, 575 V, 286TSD Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, D-Flange / Footed Mount, Explosion Proof
Mi Item #04205283
MFR #03036XP3H286TSD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
03036XP3H286TSD

Explosion Proof / Hazardous Location Motor - 30 hp, 3600 rpm, 3 ph, 575 V, 286TSD Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, D-Flange / Footed Mount, Explosion Proof
Mi Item #04205283
MFR #03036XP3H286TSD

Mfr description
03036XP3H286TSD 30HP 3600 3 60 575V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    286TSD
  • Weight
    472 lbs

Details

  • Description Keyword
    30 hp
  • Duty Condition Type
    Explosion Proof
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Group & Class
    Class I - Groups C & D, Class II - Groups F & G
  • Insulation Class
    F
  • IP Rating
    55
  • Manufacturer Catalog
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    30 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    575 V
  • Mounting Type
    D-Flange / Footed
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Standards Met
    UL, CSA, CE
  • Synchronous Rpm
    3600 rpm
  • Temperature Code
    T4
  • Volts @ Frequency
    575 V @ 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)