Overview
Mfr description
15036XP3H445TS 150HP 3600 3 60 575V
Specifications
- Motor CategoryGeneral Purpose Motor
- Motor Phase3 ph
- Motor Horsepower150 hp
- Synchronous Rpm3600 rpm
- Motor Supply Voltage575 V
- Frame Size445TS
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frequency Rating60 Hz
- Duty Condition TypeExplosion Proof
- Volts @ Frequency575 V @ 60 Hz
- Description Keyword150 hp
- Shaft Diameter2.3750 in
- Frame MaterialCast Iron
- Insulation ClassF
- IP Rating55
- Standards MetUL, CSA, CE
- Temperature CodeT3C
- Group & ClassClass I - Groups C & D, Class II - Groups F & G
- Weight2482 lbs
- Manufacturer Catalog
- Mounting TypeFoot
- Product TypeExplosion Proof (Hazardous Location) Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data